PAP-ILF 5MM PG00 100.00 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | PAP-ILF 5MM PG00 100.00 | Polishing Paper, Type A, Brown, 100 sheets

  • Manufacturer # PAP-ILF 5MM PG00 100.00 | 700006737
  • Anixter #127695
Fiber Type: POLISHING
Grit (microns): 5 (A)
Pkg.: 100
Size (in.): 9 x 11
Type: FIBER
_Color: Brown
_Type: (A)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items