Select Country and Language Europe, Middle East & Africa / English
Change Country
PB-ISDN-1BTE-AC-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | PB-ISDN-1BTE-AC-EU | PacketBand Single BRI TE Port, 2 Logical Links, AC Power, Includes Serial Control Cable and DbManager Lite, EU

  • Manufacturer # PB-ISDN-1BTE-AC-EU
  • Anixter #587677
Type of Device: ISDN ACCESS
Features
  • Product version supports a single ISDN BRI
  • Provides low-cost migration to IP networks for legacy equipment
  • Low-cost solution for carriers wanting to deliver ISDN services
  • US-ANSI and Euro-ETSI ISDN available, transmits all data and voice protocols ove packet networks, totally transparent to all data formats
  • Any "B" channel can dial any other on the packet network, or "break-out/in" via a "gate way" PacketBand to national/international ISDN
  • All PacketBands and interfaces synchronized to the same clocks- Internal AC, DC and PoE power options- SIP Server option for centralized call routing
  • Various clocking options with high quality clock recovery, configurable packet size, Compensates for "jitter" or packet delay variation, Re-orders packets
  • Very low latency or processing delay, Two 10/100 Base Ethernet ports, one to WAN (Packet Network) and one to a local Ethernet port
  • Ethernet ports support rate limiting- Quality of Service (QoS) options- VLAN and Double VLAN tagging
  • Full cross-connectivity; Supports NT presentation (connects to local equipment and acts like a network)
  • Support for contention or over-booking, call progress tone generation; Sophisticated number manipulation/conversion/LCR
  • Automatic Primary/Secondary/Tertiary routing options
  • outing profiles can be scheduled at different times of the day/week
  • ISDN layer 2 and layer 3 message capture and log for analysis
  • Easy and intuitive to configure via GUI management package
  • Compact table- Top with optional rack-mount extenders
Applications

Deliver Switched, Transparent, Synchronous, ISDN Data Services Across Asynchronous Packet Networks

Specifications
  • Item: Single BRI TE Port
  • BRI Interfaces: Support For One BRI Typical Driving Distance - Typically 500 m Overlap To En-Bloc Conversion
  • ETSI (Euro-ISDN): RJ45 120 Ohm Balanced, Point-to-Point And Point-to-Multipoint, ETSI-DSS1 (Euro-ISDN), ETSI Q.931/921, ETSI 300-011 (Layer 1), ETSI 300-125 (Layer 2), ETSI 300-102 (Layer 3)
  • Packet Ports (x2): RJ45 Standard Twisted-Pair Cat 5e Cable, Typical Driving Distance 500 - 1500 m Per Link Depending on Data Rate and Cable, Supports Data Rates Upto 50 Mbps Full-Duplex Between Two Units, Provides Management Access to All Units With Ethernet Card in PC
  • Serial Control Port: Access Password Protected, Asynchronous, 8 Data, 1 Stop Bit, No Parity Speed 9.6 - 115 kbps
  • Power: Internal AC PSU, Standard IEC Connector 95 - 240 Volt AC, 15 Watt, 47 - 63 Hz Auto-Sensing; Maximum Consumption 0.2 Amp RMS At 230 Volt AC
  • Environmental Conditions: -20 to 55 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing
  • Dimension: 8.600 Inch Width x 7.860 Inch Depth x 1.730 Inch Height
Tech. Info & Standards

IEC60950-1:2002 Including National Differences AS/NZS3260:1993 ACS/NZS60950:2000 ACA TS001:1997, ANSI (US-ISDN)- RJ45 100Ohm Balanced Support for SPIDs and Auto-SPIDNI-1 North American National DMS-100 and 5ESS Switch Variants AT&T TR-62411 and ANSI T1.403, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items