Select Country and Language Europe, Middle East & Africa / English
Change Country
PB-ISDN-4B-B-SW-AC-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | PB-ISDN-4B-B-SW-AC-UK | PacketBand Quad BRI Port Unit With AC Power Supply, 4-Wire "S" Interface Switchable NT/TE In 2-Port Blocks/Increments, Internal AC Power Supply, 1 Gigabit SFP Port For Fiber Connectivity, UK

  • Manufacturer # PB-ISDN-4B-B-SW-AC-UK
  • Anixter #588212
Type of Device: ISDN ACCESS
Description

The PacketBand-ISDN-4x-x delivers transparent switched ISDN data services across packet networks. All ports are synchronized with central, or network clocks, providing a fully clock-locked environment across asynchronous packet networks - no there is no data loss due to free-running and slipping clocks. This system provides ISDN over Ethernet/IP networks for both voice and more critically, data applications

Features
  • Product supports 4 x ISDN BRIs
  • 4-wire "S" interface (NT or TE)
  • US-ANSI and Euro-ETSI ISDN available
  • (2) 10/100/1000 Base Ethernet ports
  • 1 x 1GE SFP cage
  • AC power only, transmits all/any data and voice protocols over packet networks
  • Totally transparent to all data formats
  • All PacketBands and interfaces locked to the same clocks
  • Various clocking options with high quality clock recovery
  • Any "B" channel can dial any other on the packet network, or "break-out/in" to the PSTN via a PRI/BRI "gateway"
  • Provides low-cost migration to IP networks for legacy equipment, low data overheads
  • Configurable packet size- Compensates for "jitter" or packet delay variation
  • Re-orders packets; Very low latency or processing delay; Local ethernets support rate limiting
  • Quality of Service (QoS) options, VLAN and double VLAN tagging, full cross-connectivity
  • A-law to u-law conversion- Support for contention or over-booking- Call progress tone generation
  • Number manipulation/conversion/LCR, automatic primary/secondary/tertiary routes
  • Routing profiles can be scheduled at different times of the day/week
  • ISDN layer 2 and layer 3 message capture and log for analysis
  • Easy and intuitive to configure via GUI management package, Compact table-top with optional rack-mount extenders, Optional 19 Inch rack-mount kits
Applications

For single-port BRI unit see the PacketBand-ISDN-1B- For PRI units see the PacketBand-ISDN-P range- For non-switched TDM services see PacketBand-TDM

Specifications
  • Item: Quad BRI Port Unit With AC Power Supply
  • BRI Interfaces: Support For 4 BRIs - Order As 4-Wire, "S" or 2-Wire "U"
  • 4-Wire "S" Interfaces: Switchable NT/TE In Pairs Of Ports, Crossed Cable Required For TE Mode (Can Be Supplied By TN), Typical Driving Distance - 500 m (Depending On Attached Devices), Support For a-Law to u-Law Conversion And a-Law And u-Law Tones (Ring/Busy etc), Overlap To En-Bloc Conversion, Support For Dual TEIs, ETSI (Euro-ISDN) ANSI (US-ISDN), Point-to-Point And Point-to-Multipoint, ETSI-DSS1 (Euro-ISDN), ETSI Q.931/921, ETSI 300-011 (Layer 1), ETSI 300-125 (Layer 2), ETSI 300-102 (Layer 3), Support For SPIDs And Auto-SPID, NI-1 North American National, DMS-100 And 5ESS Switch Variants, AT&T TR-62411 And ANSI T1.403
  • E1: RJ45 120 Ohm Balanced, G.703 HDB3 Encoded ESF or D4 Framing, ETSI-DSS1 (Euro-ISDN), ETSI Q.931/921, ETSI 300-011 (Layer 1), ETSI 300-125 (Layer 2), ETSI 300-102 (Layer 3)
  • T1: RJ45 100 Ohm Balanced, B8Zs or AMI Line Coding, NI-2 North American National, DMS-100 and 5ESS Switch Variants, AT&T TR-62411 and ANSI T1.403
  • Fiber Port (x1): Standard SFP Cage, Driving Distance Dependant Upon SFP Fitted, Supports Data Rates Up To 1GE Full Duplex Between Two Units
  • Packet Ports (x2): RJ45 Standard Twisted-Pair Cat 5e Cable, Supports Data Rates Upto 1GE Full Duplex Between Two Units, Provides Management Access to All Units
  • Serial Control Port: Local Management, Access Password Protected, Asynchronous, 8 Data, 1 Stop Bit, No Parity, Speed 19.2 - 115 kbps
  • Power: (1) Internal AC PSU, (1) Internal AC PSU, Standard IEC Connector 95 - 264 Volt AC, 15 Watt, 47 - 63 Hz Auto-Sensing; Maximum Consumption 0.1 Amp RMS At 230 Volt AC
  • Environmental Conditions: -20 to 55 deg C; 10 - 90% Humidity Non-Condensing
  • Dimension: 292 mm Width x 200 mm Depth x 44 mm Height (Metal Chassis)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items