Select Country and Language Europe, Middle East & Africa / English
Change Country
PB-ISDN-4BNT-AC-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | PB-ISDN-4BNT-AC-UK | PacketBand Quad BRI Port Unit With Selectable NT Interface, 16 Logical Links, AC Power, Includes Serial Control Cable and DbManager Lite, UK

  • Manufacturer # PB-ISDN-4BNT-AC-UK
  • Anixter #588214
Type of Device: ISDN ACCESS
Description

The PacketBand-ISDN-B-4 delivers transparent switched ISDN data services across packet networks. All ports are locked with central, or network clocks, providing a fully synchronous environment across asynchronous networks

Features
  • Product version supports upto 4 ISDN BRIs
  • US-ANSI and Euro-ETSI ISDN available
  • Transmits all data and voice protocols over packet networks, totally transparent to all data formats
  • All PacketBands and interfaces synchronized to the same clocks
  • Internal AC and DC power options
  • SIP Server option for centralized call routing; Various clocking options with high quality clock recovery
  • Any "B" channel can dial any other on the packet network, or "break-out/in" via a gateway PacketBand to national/international ISDN
  • Provides low-cost migration to IP networks for legacy equipment
  • Low data overheads; Configurable packet size; Compensates for jitter or packet delay variation
  • Re-orders packets; Very low latency or processing delay; Four 10/100 Base ethernet ports; one to WAN and three local Ethernets
  • Local ethernets support rate limiting; Quality of Service (QoS) options; VLAN and Double VLAN tagging; Full cross-connectivity; Versions support TE and/or NT (connects to a network and local equipment)
  • ETSI to ANSI conversion, a-law to u-law conversion
  • Support for contention or over-booking, call progress tone generation
  • Number manipulation/conversion/LCR, automatic primary/secondary/tertiary routes
  • Routing profiles can be scheduled at different times of the day/week
  • ISDN layer 2 and layer 3 message capture and log for analysis
  • Easy and intuitive to configure via GUI management package
  • Compact table- Top with optional rack-mount extenders
  • Optional 19 Inch rack-mount kits
Specifications
  • Item: Quad BRI Port Unit With Selectable NT Interface
  • BRI Interfaces: Support For 4 BRIs, Typical Driving Distance - 500 m, Support For a-Law to u-Law Conversion And a-Law and u-Law Tones (Ring/Busy etc), Overlap To En-Bloc Conversion, Support For Dual TEIs
  • ETSI (Euro-ISDN): RJ45 120 Ohm Balanced, Point-to-Point And Point-to-Multipoint, ETSI-DSS1 (Euro-ISDN), ETSI Q.931/921, ETSI 300-011 (Layer 1), ETSI 300-125 (Layer 2), ETSI 300-102 (Layer 3), Approved To TBR3
  • Packet Ports (x4): RJ45 Standard Twisted-Pair Cat 5e Cable, Typical Driving Distance 500 - 1500 m Per Link Depending on Data Rate and Cable, Supports Data Rates Upto 50 Mbps Full-Duplex Between Two Units, Provides Management Access to All Units With Ethernet Card in PC
  • ANSI (US-ISDN): RJ45 100 Ohm Balanced, Support For SPIDs And Auto-SPID, NI-1 North American National, DMS-100 And 5ESS Switch Variants, AT&T TR-62411 And ANSI T1.403
  • Serial Control Port: Access Password Protected, Asynchronous, 8 Data, 1 Stop Bit, No Parity Speed 19.2 - 115 kbps
  • Power: Internal AC PSU, Standard IEC Connector 95 - 240 Volt AC, 15 Watt, 47 - 63 Hz Auto-Sensing; Maximum Consumption 0.2 Amp RMS At 230 Volt AC
  • Environmental Conditions: -20 to 55 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing
  • Dimension: 8.600 Inch Width x 7.860 Inch Depth x 1.730 Inch Height
Tech. Info & Standards

RoHS Compliant, TBR3:1995, 1997 Amendment TIA/E1A-IS/968 CS03 Canada EMC EN55022:1988 EN55024:1988 EN61000-3-2/3:1995 AS/NZS CISPR22:2000, ACS/NZS60950:2000 AS/NZS3260:1993 ACA TS001:1997 IEC60950-1:2002 including National differences, ANSI (US-ISDN): RJ45 100Ohm balanced Support for SPIDs and Auto-SPID NI-1 North American National DMS-100 and 5ESS switch variants AT&T TR-62411 and ANSI T1.403

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items