Select Country and Language Europe, Middle East & Africa / English
Change Country
PB-TDM-16-AC-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | PB-TDM-16-AC-EU | PacketBand 16 Port T1/E1 CESoPSN 2RU Chassis, (2xUTP) 10/100/GE Ports and (2xSFP) Ports For WAN, EU

  • Manufacturer # PB-TDM-16-AC-EU
  • Anixter #587689
Device Type: CHASSIS
Expansion Modules/Slots: 0
Number of Wan Ports: 11-30
Primary WAN Connectivity: E1/T1
Product Features: MODULAR CONFIGURATION
Type of Device: ISDN ACCESS
Description

A single PacketBand-TDM-16/32 chassis can support upto 32 E1/T1 circuits in G.704 or G.703 mode, upto 32 V.35/X.21 ports or 16 E1/T1 and 16 V.35/X.21. These circuits can be connected to other chassis and/or to stand-alone smaller

Features
  • Multi-standard TDM pseudowire support: CESoPSN, SATOP, TDM over IP
  • 2U chassis supporting 16 or 32 E1/T1 circuits
  • Clear- channel and channelized
  • G.704 grooming
  • External clock sources
  • Highly accurate and stable clock recovery
  • G.823 synchronization levels
  • Various clocking options for different network types and clock recovery requirements
  • "Inter-works" with other PacketBand family members
  • Options for dual load-sharing, hot swappable AC/DC power supplies
  • All interfaces on front of chassis for easy access
  • Support for jumbo packets upto 10240 bytes on ethernet ports
  • TDM packets can be assigned IP diffServ (DSCP) or ToS and 802.1p CoS values
  • Supports full 802.1q tagging and associated 802.1p CoS prioritization levels
  • All egress packets, including TDM links, can be prioritized across four output queues
  • 802.1Q VLAN including Q-in-Q
  • Link Aggregation Control Protocol (LACP)
  • Rapid Spanning Tree Protocol (RSTP), rate limiting
  • Remote management with DbManager: + Configuration changes; + Alarms and events; + Graphs; + Loopbacks and pings; + Sniffer/monitor port; + Software/firmware updates
  • TDM-16/32 supports 1 or 2 supplies these are hot swappable to ATCA. 1 Supply can power a fully populated chassis
Specifications
  • Item: 16 Port T1/E1 CESoPSN 2RU Chassis
  • Clock Recovery: Advanced Algorithms Tunable For Different Network Characteristics As Standard. Capable Of Exceeding G.823 Synchronous Interface Requirements (Subject To Network Performance)
  • E1/T1 Card: 16 x RJ45 Connectors Presents As DCE (Crossed Cable For DTE) 1 x LED With Various States Per Interface Support For E1 And T1 On A Per-Port Basis
  • E1: 120 Ohm, 75 Ohm Unbalanced Via Converter Cable, G.703 Unstructured, G.704 Channelised, ITU G.706, Selectable CRC/CRC4, HDB3 Encoded, Transparent To User Signaling
  • T1: 100 Ohm, Unframed 1.544 Mbps, Framed 1.536 Mbps (Robbed-Bit), ESF or D4 Selectable, B8ZS or AMI Selectable, Transparent to User Signalling
  • V.35/X.21 Card: 16 x HDMI Sockets, Various Cable Adaptors Available, Specify V.35 or X.21 In Blocks Of 4 Ports, Specify Above Blocks As DCE (Gives Clock) or DTE (Receives Clock)
  • V.35: Tx, Rx, TxClock, RxClock, ExternalClock, RTS, CTS, DSR, DCD, DTR, Cable Available As "Flying Lead", MRAC or RS530 25-Way "D"
  • X.21: Tx, Rx, S (Clock), C, I, Cable Available As "Flying Lead" or 15-Way "D"
  • Ethernet Card: Standard Card, 2 x Standard SFP Cage, SFP "Enabled" Warning LED, Default To 1GE, 2 x RJ45 UTP Ports, 10/100/1GE, Auto-Sensing
  • Terminal Card: 1 x RJ12 Asynchronous Control Port, For Use By DbLite/DbManager (Remote Management Access Also Available Via Ethernet LAN/WAN), Speeds To 115 kbps, Dry Contact Alarm Relay, Pins As Below 1 x RJ12 Alarm Port, Dry-Contact Alarm Relay: "Common" Pin 5; "Normally Open" 6; "Normally Closed" 4; 2 x RJ45 External Clock Inputs - 2 Mbit Square Wave or HDB3, 2 x BNC External Clock Inputs - 10 MHz
  • Oscillator Performance: Hold-Over 24 Hour 4 ppb, Aging Per Day 0.5 ppb, Temperature Stability 14 ppb
  • Power Supplies: AC: Auto-Sensing 96 - 240 Volt AC; Maximum Consumption 0.2 Amp RMS At 230 Volt AC; DC: 4 mm Terminal Block 36 - 57 Volt DC 1.2 Amp Maximum
  • IP & MAC Address: Single MAC Address, IP Address, Subnet Mask And Default Gateway, Support For DHCP
  • Configuration: Held In Non-Volatile Memory
  • Real-Time Clock: For Time-Stamping Events and Alarms
  • Telecomms (Optional): 8-Port E1/T1 Card, TBR12/TBR13, TBR4/TBR3, TIA/E1A-1S/968, TNA117, AS-ACIF S006/S016
  • Environmental Conditions: -20 to 50 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing
  • Dimension: 17.250 Inch Width x 12.600 Inch Depth x 3.460 Inch Height
Tech. Info & Standards

EMC, EN55022-1988, EN55014-1988, EN61000-3-2/3-1995, AS/NZ CISPR22-2000, FCC Part 15(B), CE marked, RoHS Compliant, EC EN60950-1-2002, ACA TS001-1997, ACS/NZ60950-2000, AS/NZ3260-1993, IEC950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items