Select Country and Language Europe, Middle East & Africa / English
Change Country
PB-TDM-3MC-AC-ET-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | PB-TDM-3MC-AC-ET-UK | PacketBand Extended Temperature Quad T1/E1 CESoPSN Unit With Multicast Rx, (4xUTP) 10/100/GE Ports and (2xSFP) Ports For WAN With Asymmetrical and Plesiochronous Clocking, UK

  • Manufacturer # PB-TDM-3MC-AC-ET-UK
  • Anixter #588224
Device: TRANSCEIVERS
Port 1 Device Technology: T1
Description

The PacketBand-TDM-4 (TDM-4) supplies clock-locked clear channel or structured E1/T1 circuits over Ethernet, IP, or MPLS networks. It supports upto four E1/T1s and can be used in pairs or with other members of the PacketBand range. [A 3-port unit (PacketBand-TDM-3MC) supporting Multicast is also available and this has applications in larger networks where clocking is critical and in some vertical markets such as broadcasting]

Features
  • Multi-standard TDM pseudowire support: CESoPSN, SATOP, TDM over IP
  • Highly accurate and stable clock recovery
  • G.823 synchronization levels
  • Various clocking options for different network types and clock recovery requirements
  • "Inter-works" with other PacketBand family members
  • Upto 4 E1/T1 interfaces, (2) 10/100/1000Mbps RJ45 interfaces, (1) 100/1000Mbps SFP interface
  • Support for jumbo packets upto 10240 bytes on ethernet ports
  • TDM packets can be assigned IP diffServ (DSCP) or ToS and 802.1p CoS values
  • Supports full 802.1q tagging and associated 802.1p CoS prioritization levels
  • All egress packets, including TDM links, can be prioritized across four output queues
  • 802.1Q VLAN including Q-in-Q
  • Link Aggregation Control Protocol (LACP)
  • Rapid Spanning Tree Protocol (RSTP), rate limiting
  • Remote management with DbManager: + Configuration changes; + Alarms and events; + Graphs; + Loopbacks and pings; + Sniffer/monitor port; + Software/firmware updates
  • Extended operating temperature
Specifications
  • Item: Extended Temperature Quad T1/E1 CESoPSN Unit With Multicast Rx
  • Clock Recovery: Advanced Algorithms Tunable For Different Network Characteristics As Standard. Capable Of Exceeding G.823 Synchronous Interface Requirements (Subject To Network Performance)
  • TDM port (E1): 4-Ports, User Switchable E1/T1, RJ45 Connector, Presents as DCE (Crossed Cable For DTE), 120 Ohm, 75 Ohm User-Selectable via Converter Cable, G.703 Unstructured, G.704 Channelised, ITU G.706, Selectable CRC4/Non-CRC4, HDB3, Transparent to User Signaling
  • TDM port (T1): 4-Ports, User Switchable T1/E1, RJ45 Connector, Presents as DCE (Crossed Cable For DTE), 100 Ohm, Unframed 1.544 Mbps, Framed 1.536 Mbps (Robbed-Bit), ESF or D4 Selectable, B8ZS or AMI Selectable, Transparent to User Signaling
  • Ethernet Interfaces: 2 x RJ45 UTP, 10/100/1GE, Auto-Sensing or Manual, SFP Cage (Module Not Supplied) For Various Fiber Modes
  • Oscillator Performance: Hold-Over 24 Hour 4 ppb, Aging Per Day 0.5 ppb, Temperature Stability 14 ppb
  • Local Management Port: RJ12, Asynchronous, Auto-Sensing To 115 kbps, Also Remote Access Via Packet Network, Dry Contact Alarm Relay Pins 4, 5, 6
  • IP & MAC Address: Single MAC Address, IP Address, Subnet Mask And Default Gateway, Support For DHCP
  • Configuration: Held In Non-Volatile Memory
  • Real-Time Clock: For Time-Stamping Events and Alarms
  • Power (AC): Internal via IEC Connector Auto-Sensing 96 - 240 Volt AC, Maximum consumption 0.2 Amp RMS At 230 Volt AC MTBF 400000 Hour
  • Telecomms (Optional): TBR12/TBR13, TBR4/TBR3, TIA/E1A-1S/968, TNA117, AS-ACIF S006/S016
  • Environmental Conditions: -20 to 65 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing
  • Dimension: 11.500 Inch Width x 7.870 Inch Depth x 1.730 Inch Height
Tech. Info & Standards

EMC, EN55022-1988, EN55014-1988, EN61000-3-2/3-1995, AS/NZ CISPR22-2000, FCC Part 15(B), RoHS Compliant Without The Use of Exceptions, EC EN60950-1-2002, ACA TS001-1997, ACS/NZ60950-2000, AS/NZS3260-1993, IEC950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items