Select Country and Language Europe, Middle East & Africa / English
Change Country
PB-TDM-V35-DTE-AC-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | PB-TDM-V35-DTE-AC-EU | PacketBand Single V.35 Port MRAC Type 34-Way Female DTE CESopn Unit, (2 UTP) 10/100/GE Ports and (1xSFP) Port For WAN, Includes LACP and RSTP and Enhanced Clock and Serial Control Cable and DbManager Lite, AC Power, EU

  • Manufacturer # PB-TDM-V35-DTE-AC-EU
  • Anixter #587700
Device: TRANSCEIVERS
Description

The PacketBand-VX provides reliable, transparent and manageable end-to-end X.21 and V.11 connectivity across packet networks. It can connect to local devices and/or leased lines and is able to provide, take and recover clocks. Circuits can be established 24/7 or in response to requests from the attached equipment via control signals so the circuit is established periodically and on demand. PacketBand also supports multicast for simplex broadcast applications

Features
  • Deliver clock-locked X.21 and V.35 circuits over Ethernet, IP or MPLS networks
  • Highly accurate and stable clock recovery
  • G.823 synchronization levels
  • Various clocking options for different network types and clock recovery requirements
  • (2) 10/100/1000Mbps RJ45 interfaces, (1) 100/1000Mbps SFP interface
  • X.21 or V.35 interface
  • Support for jumbo packets upto 10240 bytes on ethernet ports
  • TDM packets can be assigned IP diffServ (DSCP) or ToS and 802.1p CoS values
  • Supports full 802.1q tagging and associated 802.1p CoS prioritization levels
  • All egress packets, including TDM links, can be prioritized across four output queues
  • 802.1Q VLAN including Q-in-Q
  • Link Aggregation Control Protocol (LACP)
  • Rapid Spanning Tree Protocol (RSTP), rate limiting
  • Remote management with DbManager: + Configuration changes; + Alarms and events; + Graphs; + Loopbacks and pings; + Sniffer/monitor port; + Software/firmware updates
  • Optional 19 Inch Rack-Mount Kit; 1 Unit Per 1U or 2 Units Side-By-Side Per 1U
Applications

X.21/V.35 Across Packet Network

Specifications
  • Item: Single V.35 Port MRAC Type 34-Way Female DTE CESopn Unit
  • Clock Recovery: Advanced Algorithms Tunable For Different Network Characteristics As Standard. Capable Of Exceeding G.823 Synchronous Interface Requirements (Subject To Network Performance)
  • TDM Port V.35: "M-Rack" 37 Pin Female DCE, "M-Rack" 37 Pin Male DTE, Speeds From 64 kbps to 2.048 Mbps
  • TDM Port X.21: RS530 25-Way "D" Connector, Speeds From 64 kbps to 2.048 Mbps
  • Ethernet Interfaces: 2 x RJ45 UTP, 10/100/1GE, Auto-Sensing or al, SFP Cage (Module Not Supplied) For Various Fiber Modes, 1 Network And 1 or 2 User Ports
  • Local Management Port: RJ12, Asynchronous, Auto-Sensing To 115 kbps, Also Remote Access Via Packet Network
  • Oscillator Performance: Hold-Over 24 Hour 4 ppb, ing Per Day 0.5 ppb, Temperature Stability 14 ppb
  • IP & MAC Address: Single MAC Address, IP Address, Subnet Mask And Default Gateway, Support For DHCP
  • Configuration: Held In Non-Volatile Memory
  • Power (AC): Internal via IEC Connector Auto-Sensing 240 Volt AC, Maximum Consumption 0.2 Amp RMS At 230 Volt AC MTBF 400000 Hour
  • Power (DC): Nominal -48 Volt DC, 4 mm Terminal Block -33 to -75 Volt DC 0.35A Maximum MTBF 1790000 Hour; Nominal -24 Volt DC, 4 mm Terminal Block -18 to -75 Volt DC 0.55 Amp Maximum MTBF 800000 Hour
  • Environmental Conditions: -20 to 55 deg C Operating Temperature, 10 - 90% Humidity Non-Condensing
  • Telecomms (Optional): TBR12/TBR13, TBR4/TBR3, TIA/E1A-1S/968, TNA117, AS-ACIF S006/S016
  • Dimension: 225 mm Width x 200 mm h x 44 mm Height
Tech. Info & Standards

EMC, EN55022-1988, EN55014-1988, EN61000-3-2/3-1995, AS/NZ CISPR22-2000, FCC Part 15(B), RoHS Compliant Without The Use of Exceptions, EC EN60950-1-2002, ACA TS001-1997, ACS/NZ60950-2000, AS/NZS3260-1993, IEC950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items