Select Country and Language Europe, Middle East & Africa / English
Change Country
PB24 | VIDEOLARM

VIDEOLARM | PB24 | Rugged cast aluminum power box with 220/115 V AC input converting to 24 V AC and 84W output power. Pole mounting clips included.; RoHS: Y

  • Manufacturer # PB24
  • Anixter #326211
Environment Type: OUTDOOR
Mounting Type: POLE
Type: POWER SUPPLY
Voltage/Current Type: 110 VAC
Description

The Moog Videolarm PB24 Series outdoor power box provides an economical solution for providing video security cameras with electrical current. Constructed of a rugged cast aluminum NEMA box enclosure, the PB24 Series has been designed to complement. The Moog Videolarm FusionDome and vandal-resistant rugged housings by simply bolting to the wall mount slots on the box. Available in either a standard version or battery backup model, which provides a minimum 10 minute operating window when nearby power is interrupted, the PB24 Series adds an additional level of protection to the camera system when used in conjunction with its power feed.

Must be a reseller to purchase this product

Features
  • Rugged cast aluminum NEMA 4 enclosure
  • Meets IP66 standards to prevent the induction of minute particles
  • Designed for direct conduit connections
  • Complements Moog Videolarm outdoor camera housings
  • Provides 4 amps of power at 24 V AC
  • Battery backuodel (PB24BB) provides up to 25 minutes of extended power, 12V DC Cameras
  • Pole mounting clips included
  • Options include video and power surge protection
  • IP Reset option available: Provides systematic solution for IP camera and wireless lock ups.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items