Select Country and Language Europe, Middle East & Africa / English
Change Country
PB24L24 | VIDEOLARM

VIDEOLARM | PB24L24 | RUGGED OUTDOOR WIRELESS BOX 2.4GHZ ACCESS POINT OMNI DIRECTIONAL ANT

  • Manufacturer # PB24L24
  • Anixter #333019
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Format: STANDARD
Housing Style: STANDARD
Special Property: VANDAL-RESISTANT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items