PBC-1 - RAYTEC LTD - Illuminator Pole | Anixter
PBC-1 | RAYTEC LTD

RAYTEC LTD | PBC-1 | Illuminator Pole Mounting Bracket, 119 MM Length x 46 MM Width, 50 to 170 MM Pole, For 1X RAYMAX and RAYLUX

  • Manufacturer # PBC-1
  • Anixter #513484
Mounting Type: WALL
Type: MOUNT
Description

N/A

Features
  • Specialist Bracket Solutions for Raytec Illuminators
  • Pan and Tilt Camera Brackets
  • 360 Degree Pole Top/Dome Camera Brackets
  • Wall Mount Bracket
  • Multiple Pole Mount Solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items