PC-1868W-EB - TOA ELECTRONICS INC - Ceiling | Anixter
PC-1868W-EB | TOA ELECTRONICS INC

TOA ELECTRONICS INC | PC-1868W-EB | Ceiling Speaker, 6 Watt (100 Volt Line), 100 Hertz to 16 Kilohertz, 90 dB Sensitivity, 12 CM Cone, 180 MM Diameter x 110 MM Depth, Pure White ABS Plastic Resin

  • Manufacturer # PC-1868W-EB
  • Anixter #832670
Type: SPEAKER
Description

Designed for simple installation, the TOA PC-1868W-EB ceiling mount speaker is equipped with a metal grille an ABS resin Baffle. The finely crafted design with thin panel does not detract from venue architecture or interior decor. The speaker can be ea sily installed thanks to its spring catch method - this saves time and money. It is ideal for use in any kind of public building where pagings and BGM are broadcasted.

Features
  • Flat Front Panel
  • Quick and Easy Installation
  • Spring Catch Mounting Method
  • Application Shopping Center, Hotels, Schools, Retail Stores, Hospitals, Exhibition Halls
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items