Select Country and Language Europe, Middle East & Africa / English
Change Country
PC14C13-KIT | PANDUIT

PANDUIT | PC14C13-KIT | POU Power Cord/Plug Retention Kit

  • Manufacturer # PC14C13-KIT
  • Anixter #428091
Description

POU Power Cord/Plug Retention Kit containing 2 power cords (1.5' and 2.0') and 2 POU plug retention devices (PRPC13-60, Black and PRPC13-69, Natural Ivory)

Features
  • Outlets align with rack units allows for optimization and standardization of equipment power cord lengths; reduces cord slack and congestion behind the equipment, which enhances thermal management
  • Six 30A power outlet units can be mounted on one side of the Net-Access(TM) Cabinet providing 90 Amps redundant power in the space of 2 traditional 66" vertical power outlet units
  • Monitor key power criteria via the network or local LED display on unit
  • (2) 15 amp magnetic breakers to protect equipment and power infrastructure
  • Tool-less mounting
  • Slots adjacent to outlets accommodate Panduit's plug retention device (part number PRPC13-60 for black and -69 for ivory) to ensure a secure connection and provide outlet labeling location
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items