PC14C13BL3 | PANDUIT

PANDUIT | PC14C13BL3 | Power Cord, 3.0'L (915mm), Black

  • Manufacturer # PC14C13BL3
  • Anixter #422465
Description

3.0' (915mm) black C13 to C14 power cord.

Features
  • Power Cords are of optimal lengths between POUs and active equipment to minimize excess lengths and cord slack, improving cable management and increasing air circulation for better thermal performance
  • Rating: 10A / 250V AC, 13A / 125V AC
  • Connector: IEC 320/C13
  • Plug: IEC 320/C14
  • Cord: 16 AWG 3C, 221F (105C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items