Select Country and Language Europe, Middle East & Africa / English
Change Country
PC4-SPLC-12SR | CORNING

CORNING | PC4-SPLC-12SR | Splice Tray Bracket for PCH-04U; accepts splice trays up to (12) 0.2 in Cat. 2S or (7) 0.4 in Cat. 4S standard length; or up to (12) 0.2 in Cat. 2R or (7) 0.4 in Cat. 4R; works with cable entry from the left-hand side only

  • Manufacturer # PC4-SPLC-12SR
  • Anixter #326201
Type: TRAYS
Description

Corning Cable Systems Splice Tray Bracket for PCH-04U accepts up to (12) 0.2 in Type 2S or (7) 0.4 in Type 4S standard length splice trays. The bracket also accepts up to (12) 0.2 in Type 2R or (7) 0.4 in Type 4R splice trays. The Splice Tray Bracket works with cable entry from the left-hand side only.
Splice Tray Bracket

Features
  • Accepts up to 12 0.2 Inch type 2S or seven 0.4 Inch type 4S standard length splice trays
  • Accepts up to 12 0.2 Inch type 2R or seven 0.4 Inch type 4R splice trays
  • Splice tray bracket works with cable entry from the left-hand side only
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items