Select Country and Language Europe, Middle East & Africa / English
Change Country
PCBANDGR-Q | PANDUIT

PANDUIT | PCBANDGR-Q | Patch Cord Color Band - Green

  • Manufacturer # PCBANDGR-Q
  • Anixter #390875
RoHS Compliant: YES
Type: CLAMPS AND CLIPS
Description

Snaps onto individual patch cable for additional color coding.

Features
  • Removable band snaps on and off individual cables allowing the same patch cord to be used for different applications
  • Can be installed next to each other allowing multiple color bands to be used on one cable, offering endless color coding options
  • Internal grooves secure color bands in place on cable providing easy identification at the connection
  • Available in 10 standard colors that match Panduit connectivity providing an aesthetically pleasing solution
  • Compatible with all Panduit patch cords, existing and new installations can be color-coded as networks change
Specifications
  • Patch Cord Band
  • Design: Snap-On
  • Color: Green
  • Termination: Snap (End 1)
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Depth: 0.30 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items