PCH-04U | CORNING

CORNING | PCH-04U | Pretium Connector Housing, 4 rack units, holds 12 CCH connector panels

  • Manufacturer # PCH-04U
  • Anixter #268734
Connector Panel Capacity: 2 CCH panels
Connectorized Fibers: 72/288
Fiber Capacity: 12-48
Loaded: UNLOADED
Type: RACK MOUNT
Description

Corning Cable Systems offers a variety of Pretium Connector Housings designed for the LAN and data center environment. Mountable in 19- or 23-in (optional) equipment racks or cabinets, the housings are four inches deeper than standard connector housings and provide easy, open access to connectors for cleaning, moves and additions or other changes. The PCH-01U and PCH-02U have a removable latching top that slides forward to provide superior access to interior components after installation. These housings accept two and four Corning Cable Systems CCH connector panels or modules. The panels and modules are available in a wide variety of port counts and connector styles, with blank panels providing a finished look for unused positions. The PCH-04U accepts 12 CCH connector panels or modules and contains an integral hinged horizontal jumper manager on the front of the housing. The manager can be locked in the "up" position for an additional 1U of horizontal jumper management. Left in the default "down" position, it provides additional capacity for jumper routing along the top of the housing for a true Zero-U solution. The units include the patented universal cable clamp for cable strain-relief and optional splicing accessories are available. The housings have rugged metal construction and are shipped with everything needed for installation.

Features
  • Compatible with Plug and Play(TM) systems modules - Designed to support plug and play systems applications
  • Splice in the housing - Saves rack space and the cost of the second housing
  • Removable top (1U, 2U): Maximizes ease of access
  • Transparent front door (04
Applications

Enterprise Networks, Data Center

Specifications
  • Mounting Type: Rack 19-in, Rack 23-in
  • Product Type (FOH): Rack-Mountable Hardware
  • Fiber Capacity: Up to 144 fibers installing FC/SC/ ST Compatible connectors, or up to 288 installing LC connectors
  • Height Unit: 4U
  • Housing Color: Gray
  • Housing Type: PCH
  • Locking Availability: Front or rear
  • Maximum Number of Panels per Housing: 12
  • Panel or Module Type: CCH
  • Splice Tray Options: Can be used with optional PC4-GOV-SPLC or PC4-SPLC-12SR splice tray holder.
  • Dimensions (HxWxD) (Metric-cm): 18x43x41 cm
  • Dimensions (HxWxD) (US): 7x17x16 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items