Select Country and Language Europe, Middle East & Africa / English
Change Country
PCI6-F/16 | PATCHSEE

PATCHSEE | PCI6-F/16 | Cat 6A 10 Gig FTP Patchcords, PCI-6Patch, RJ45 Connectors, With Optical Fiber Indentification, 4.9m, Pack of 6

  • Manufacturer # PCI6-F/16
  • Anixter #MM16-PCI6-FTP
Category: CATEGORY 6A
Color: BLACK
Connector Type: RJ45 TO RJ45
Lengths: 16 FT. : 4.88 M
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

PatchSee Cat6a RJ45 Patch Leads with Optical Fiber Identification



PatchSee Connector Insert technology

-Available in lengths 0.6 metre up to 4.9 metre

-Slim line boot to align with the edges of the RJ45 plug for high density panels

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items