PCMB-1 | PANDUIT

PANDUIT | PCMB-1 | Wire Marker Book, Vinyl Cloth, '0-9', 10 Pg

  • Manufacturer # PCMB-1
  • Anixter #073017
Label Types: VINYL
Legend: 0 thru 9
No. of Markers Each Legend: 45
RoHS Compliant: YES
Type: IDENTIFICATION TAG
Features
  • Convenient, pocket-sized book
  • Markers are perforated and can be torn in half to mark both ends of conductors
  • Terminal block markers are included to properly identify connectors
  • 10 pages of markers per book
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items