PCRT1 | PANDUIT

PANDUIT | PCRT1 | Patch Cord Removal Tool

  • Manufacturer # PCRT1
  • Anixter #364216
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PATCH CORD REMOVAL TOOL
Size / Capacity: NONE
Width / Diameter: NONE
Description

Easily removes copper and fiber patch cords in dense rack installations.

Features
  • Tool arms allow the installer to pass over cabling which interferes with accessibility
  • Compatible with copper and fiber patch cords
  • Can be used by right or left handed installers
  • Optional flashlight kit available attaches to top of tool
Specifications
  • Fiber Patch Cord Removal Tool
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items