Select Country and Language Europe, Middle East & Africa / English
Change Country
PCS-1-2H | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PCS-1-2H | CABLE SPOOL 1-3/8" DEEP ON A 2 SPACE PANEL

  • Manufacturer # PCS-1-2H
  • Anixter #406420
Cable Management Type: SPOOLS
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items