PD-1020C-NS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PD-1020C-NS | 10 Outlet, Single 20 Amp Circuit Power Strip with 9 Cord And Blade Plug, Fits Racks That Accept J Power

  • Manufacturer # PD-1020C-NS
  • Anixter #240914
Type: POWER SUPPLY
Description

The PD Series is a comprehensive vertical power strip line comprised of 17 pre-configured strips in four different sizes - all available and ready to ship from stock. Featuring multiple circuit, amperage, and termination choices, stock PD Series strips can satisfy many power requirements right off the shelf. All strips are constructed from 16-gauge steel, finished in a durable black powder coat and are UL Listed in the US and Canada.

Must be a reseller to purchase this product

This part has beeniscontinued by the supplier.

Features
  • Both 15 and 20 Amp circuits
  • Isolated (technical) ground circuits
  • Single and dual circuits (with color-coded outlets for each circuit)
  • Multiple MOV surge and spike protection (non-MOV strips available)
  • Circuit breaker protection (non-protected strips are also available)
  • Multiple termination choices: cord with plug, metal flex with tails, or J-box
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items