PD-3001GC/AC-EUR | MICROSEMI

MICROSEMI | PD-3001GC/AC-EUR | 1-Port PoE Midspan, AC Input, 10/100/1000BaseT

  • Manufacturer # PD-3001GC/AC-EUR
  • Anixter #387315
Number of Ports: 1 PORT
Description

The PowerDsine 3001/3001GC single port midspan offers a compact and cost effective, fully IEEE 802.3af compliant solution to upgrade existing infrastructures with PoE, providing a maximum of 15.4 watts of power for security network and other low port density IP terminal installations. The PowerDsine PD 3001/3001GC family offers compact, affordable and reliable power over standard Ethernet cables, leaving network infrastructure completely unaltered. With the midspans plug-and-play installation, they are easily and cost effectively implemented leveraging an existing Ethernet infrastructure while at the same time providing the assurance of a future proof network.

Features
  • Safe & reliable power over existing Ethernet infrastructure
  • Cisco and legacy PoE support
  • IEEE802.3af compliant
  • Plug-and-play installation
  • Guaranteed power uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items