Select Country and Language Europe, Middle East & Africa / English
Change Country
PD-3506G/AC-EUR | MICROSEMI

MICROSEMI | PD-3506G/AC-EUR | 6-Port PoE Midspan, 10/100/1000BaseT, AC Input

  • Manufacturer # PD-3506G/AC-EUR
  • Anixter #392754
Number of Ports: 6 PORTS
Description

The PowerDsine 3500 family offers a cost effective, fully IEEE 802.3af compliant solution to upgrade existing infrastructures with PoE, providing a maximum of 15.4 watts of power through each port and ensuring safe operation of any standard PoE data terminal. The PowerDsine PD-3500 family provides PoE to IP telephones, wireless LAN access points, security network cameras and other IP terminals to receive power, along with data, over standard Ethernet cables, leaving network infrastructure completely unaltered. With the midspans plug-and-play installation, they are easily and cost effectively implemented leveraging an existing Ethernet infrastructure while at the same time providing the assurance of a future proof network.

Features
  • Safe & reliable power over existing Ethernet infrastructure
  • Scalable 6, 12 & 24 port models for flexible installation
  • Cisco and legacy PoE support
  • Plug-and-play installation
  • Guaranteed uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items