Select Country and Language Europe, Middle East & Africa / English
Change Country
PD-6012/DC-UK | MICROSEMI

MICROSEMI | PD-6012/DC-UK | 12-PORT POWER HUB 6000 SERIES 802.3AF COMPLIANT 48V DC INPUT UK-VS

  • Manufacturer # PD-6012/DC-UK
  • Anixter #271712
Number of Ports: 9-12
Power Cords: USA
Type of Device: HUB CHASSIS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items