PD-6012G/AC/M-E | MICROSEMI

MICROSEMI | PD-6012G/AC/M-E | 12-PORT POE HUB 6000 SERIES 10/100/1000BASET AC INPUT W/SNMP EUR

  • Manufacturer # PD-6012G/AC/M-E
  • Anixter #321006
Design Features: MANAGEABLE
Device Technology: 1000BASET
Number of Ports: 9-12
Power Cords: EMEA
Type of Device: HUB STANDALONE
Description

PowerDsine's Power over Ethernet 6000G Midspan family provides safe power over standard Ethernet cabling to both existing 10/100 baseT network devices and emerging Gigabit devices. The PowerDsine 6000G PoE Midspans are the market's first midspans provi ding power for Gigabit Ethernet devices. Enterprise installing IP phones, wireless LAN access points and IP network video cameras are assured long-term PoE investment protection by supporting both existing 10/100 baseT devices while ensuring support fo r future 1000 baseT devices. 12 ports, AC input, Power Management.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items