Select Country and Language Europe, Middle East & Africa / English
Change Country
PD-6012G/AC/M-U | MICROSEMI

MICROSEMI | PD-6012G/AC/M-U | 12-PORT POE HUB 6000 SERIES 10/100/1000BASET AC INPUT W/SNMP UK

  • Manufacturer # PD-6012G/AC/M-U
  • Anixter #321007
Design Features: MANAGEABLE
Device Technology: 1000BASET
Number of Ports: 9-12
Power Cords: UK
Type of Device: HUB STANDALONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items