Select Country and Language Europe, Middle East & Africa / English
Change Country
PD-6524G/AC/M/FE | MICROSEMI

MICROSEMI | PD-6524G/AC/M/FE | 24-Port PoE Midspan, 10/100/1000BaseT, AC Input with Management, Full power (400W)

  • Manufacturer # PD-6524G/AC/M/FE | PD-6524G/AC/M/F-E
  • Anixter #419238
Design Features: MANAGEABLE
Device Technology: 1000BASET
Number of Ports: 5-8
Power Cords: EMEA
Type of Device: HUB STANDALONE
Description

The PowerDsine 6500 family sets a new standard for highly secure, intelligent, remotely-managed and safe-to-use PoE. PowerDsine 6500 family includes 6, 12, and 24-port models, making an even wider range of flexible Power over Ethernet installations possible. PowerDsine 6500 family provides up to 15.4W of power over Ethernet to IP telephones, wireless LAN access points, security network cameras and many other types of data terminals over standard Ethernet data cables, leaving network infrastructure completely unaltered. With the midspans Plug-and-Play installation, they are easily and cost effectively implemented leveraging an existing Ethernet infrastructure while at the same time providing the assurance of a future proof network.

Features
  • Safe & reliable power over existing Ethernet infrastructure
  • Powerview Pro remote, web-based SNMPv3 power management environment
  • Cisco and legacy PoE support
  • IEEE802.3af compliant
  • Plug-and-play installation
  • Guaranteed uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items