PD-815RA-PL | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PD-815RA-PL | 8 Outlet, Single 15 Amp Circuit, Surge/Spike Protected Rackmount Power Distribution with 9 Cord, Black Brushed Finish

  • Manufacturer # PD-815RA-PL
  • Anixter #302614
Type: POWER SUPPLY
Description

The PD-815 series rackmount power distribution units are equipped with 8 rear outlets and feature a front pilot light for status indication. Standard equipment includes surge and spike protection, EMI filtering and a 9' cord. A generous 9"depth provide s easy access to the 15 amp rear panel outlets which are solidly mounted on yokes to eliminate deflection. Available with a black brushed and anodized or textured face. UL Listed in the US and Canada. Occupies one rackspace.

Must be a reseller to purchase this product

Features
  • Equipped with 8 rear outlets and feature a front pilot light for status indication
  • Standard equipment includes surge and spike protection, EMI filtering and a 9 cord
  • A generous 9 depth
  • Provides easy access to the 15 amp rear panel outlets which are slidly mounted on yokes to eliminate deflection
  • Available with a black brushed and anodized or textured face
  • UL Listed in the US and Canada
  • Occupies one rackspace.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items