Select Country and Language Europe, Middle East & Africa / English
Change Country
PD-815SC-PBSH | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PD-815SC-PBSH | 8 Outlet, Single 15 Amp Circuit Slim Power Strip with 9 Cord, Shelf Mount

  • Manufacturer # PD-815SC-PBSH
  • Anixter #412972
Type: POWER SUPPLY
Description

High density slim power strips, contain a number of outlets that have been spaced to accommodate plug-in power supplies, resulting in no wasted outlets! Measuring 1-1/4" deep by 1-5/8" wide, these power strips provide maximum usability while taking up a minimum of space. Ships complete with 10 or 20 power cord, terminated with a NEMA 5-15P or NEMA 5-20P plug, 15 Amp or 20 Amp circuit breaker and mounting system. UL and CSA Listed.

Must be a reseller to purchase this product

Features
  • Contain a number of outlets that have been spaced to accommodate plug-in power supplies
  • Measuring 1-1/4 deep by 1-5/8 wide
  • Provide maximum usability while taking up a minimum of space
  • Ships complete with 10 or 20 power cord, terminated with a NEMA 5-15P or NEMA 5-20P plug, 15 Amp or 20 Amp circuit breaker and mounting system
  • UL and CSA Listed.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items