PD-9001G/AC-EUR | MICROSEMI

MICROSEMI | PD-9001G/AC-EUR | 1-Port High-Power, 30W Per Port, 10/100/1000 BaseT Midspan, AC Input, EUR power cord

  • Manufacturer # PD-9001G/AC-EUR
  • Anixter #398207
Number of Ports: 1 PORT
Description

The PowerDsine 9001G is a single port solution for remote powering of current and emerging high power applications. Generating up to 30W, the 9001G enables remote power for a new range of applications including 802.11 access points, pant-tilt-zoom (PTZ ) cameras and video phones. It complies to the IEEE 802.3at PoE standard and is backward compatible to IEEE 802.3af. It can power both existing 10/100Base-T network devices and the emerging wireless 1000Base-T devices such as WiMAX and IEEE 802.11n acc ess points.

Features
  • Up to 30W of power on 2 pairs
  • IEEE 802.3at compliant with 2-event classification
  • Cisco and legacy PoE support*
  • Plug-and-play installation
  • Guaranteed uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items