PD-9001G-40/SP/AC-U | MICROSEMI

MICROSEMI | PD-9001G-40/SP/AC-U | 1-Port High-Power, 40W Per Port, 10/100/1000 BaseT Midspan with Lightning Protection

  • Manufacturer # PD-9001G-40/SP/AC-U
  • Anixter #400070
Number of Ports: 1 PORT
Description

The PowerDsine 9001G-40/SP is a single-port solution for remote powering of current as well as emerging high power applications, as well as providing Surge Protection functionality optimal for the installation of outdoor PDs. The PowerDsine 9000G-40/SP Family is designed specifically to power IEEE 802.11n and IEEE 802.3at access points, pan-tilt-zoom (PTZ) and dome cameras, IP videophones, thin clients and other high power Ethernet end terminals, 40W of power and is also backward compatible and safe to use with any 802.3af terminal such as VoIP phones, IP cameras and wireless LAN access points. It can power both existing 10/100Base-T devices and emerging wireless gigabit devices such as WI-MAX and wireless IEEE 802.11n access points With the mids pans plug-and-play installation, they are easily and cost effectively implemented leveraging an existing Ethernet infrastructure while at the same time providing the assurance of a future proof network.

Features
  • Up to 40W of power on 2-pairs
  • Surge protection according to GR 1089
  • IEEE 802.3at compliant with 2-event classification
  • Cisco and legacy PoE support*
  • Plug-and-play installation
  • Guaranteed uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items