PD-9004G/AC-UK - MICROSEMI - Power over | Anixter
PD-9004G/AC-UK | MICROSEMI

MICROSEMI | PD-9004G/AC-UK | Power over Ethernet Midspan, 4-Port, 10/100/1000 MBPS Data Rate, 90 to 264 Volt AC, 1.6 Ampere at 110 Volt AC/0.8 Ampere at 240 Volt AC, 30 Watt, 70 BTU/Hour Thermal Rating

  • Manufacturer # PD-9004G/AC-UK
  • Anixter #507690
Number of Ports: 1-4
Features
  • A Cost-Effective Solution to Upgrade Existing Infrastructure to PoE
  • Safe and Reliable Power Over Existing Ethernet Infrastructure
  • 3 Units Can Fit in 1U 19" Rack
  • Legacy PoE Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items