Select Country and Language Europe, Middle East & Africa / English
Change Country
PD-9012G/ACDC/M-U | MICROSEMI

MICROSEMI | PD-9012G/ACDC/M-U | High-Power, 12-Port Full Power (36W per port), Managed, Gigabit PoE Midspan, DC and AC Input

  • Manufacturer # PD-9012G/ACDC/M-U
  • Anixter #400075
Number of Ports: 9-12
Power Cords: USA
Type of Device: HUB CHASSIS
Description

The PowerDsine 9000G Family is designed specifically to power IEEE 802.11n and IEEE 802.3at access points, pan-tilt-zoom (PTZ) and dome cameras, IP videophones, thin clients and other high power Ethernet end terminals. The PowerDsine 9000G Family includes 6, 12 and 24 port models, which are backward compatible and safe to use with any 802.3af terminal such as VoIP phones, IP cameras and wireless LAN access points. With the midspans plug-and-play installation, they are easily and cost effectively implemented leveraging an existing Ethernet infrastructure while at the same time providing the assurance of a future proof network. For secure remote management, all PowerDsine 9000G models include an option for PowerView Pro management software.

Features
  • High Power over 2-pairs -- 36W per port
  • Power redundancy: - Mutual midspan-to-midspan backup - DC backup via external PowerDsine RPS products
  • PowerView Pro secure, remote SNMPv3 and Web-based management (optional)
  • Safe & reliable power over existing Et
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items