Select Country and Language Europe, Middle East & Africa / English
Change Country
PD-915RC-20 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PD-915RC-20 | 9 Outlet, Single 15 Amp Circuit, Surge/Spike Protected Rackmount Power Distribution with 20 Cord, Black Powder Coat Finish

  • Manufacturer # PD-915RC-20
  • Anixter #412969
Type: POWER SUPPLY
Voltage/Current Type: 15 VOLT AMP
Description

The PD-915R rackmount power distribution unit is equipped with 8 rear outlets, and one front outlet. Standard equipment includes surge and spike protection, EMI filtering, and a 9' cord. A generous 9" depth offers easy access to the 15 amp rear panel o utlets, which are solidly mounted on yokes to eliminate deflection. An illuminated combination power switch/ circuit breaker is located on the front panel (PD-915R, PD-915RC-20 only). UL Listed in the US and Canada. Occupies one rackspace. The PD-915RC -20 shares all of the same features as the PD-915R, but boasts a generous 20' cord.

Must be a reseller to purchase this product

Features
  • Equipped with 8 rear outlets, and one front outlet
  • Standard equipment includes surge and spike protection, EMI filtering, and a 9 cord
  • A generous 9 depth
  • Offers easy access to the 15 amp rear panel outlets, which are solidly mounted on yokes to eliminte deflection
  • An illuminated combination power switch/ circuit breaker is located on the front panel (PD-915R, PD-915RC-20 only)
  • UL Listed in the US and Canada
  • Occupies one rackspace
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items