PD-915RV-RN | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PD-915RV-RN | 9 Outlet, Single 15 Amp Circuit, Surge/Spike Protected Rackmount Power Distribution with 2 Stage Surge Suppression & Notification

  • Manufacturer # PD-915RV-RN
  • Anixter #334452
Type: POWER SUPPLY
Description

The PD-915RV-RN rackmount power distribution unit with local and remote notification of surge suppression status is equipped with 8 rear outlets and one front outlet. Two front LED status indicators display the level of protection provided by the unit's 2 stage surge and spike suppression. The PD-915RV-RN provides notification of surge suppression status to any customer supplied monitoring device. The 9" depth provides easy access to the vertically oriented, 15 amp rear outlets, which have been spaced to accommodate plug-in power supplies. Clean ground suge suppressor design will not pass noise contamination to the ground. Two USB ports on back panel accommodate LT-GN gooseneck LED light for additional illumination of rack. This unit features a generous 9 foot cord and an illuminated combination power switch/circuit breaker. Finished in a durable black powder coat and occupies one rackspace.

Must be a reseller to purchase this product

Features
  • PD-915RV-RN Rackmount Power units provide economical power distribution and remote status notification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items