PD-920R-NS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PD-920R-NS | 9 Outlet, Single 20 Amp Circuit, Non-Protected Rackmount Power Distribution with 9 Cord, Black Powder Coat Finish

  • Manufacturer # PD-920R-NS
  • Anixter #231131
Type: POWER SUPPLY
Description

The PD-920R rackmount power distribution unit is equipped with 8 circuit breaker protected rear outlets (NEMA 5-20R), and one front outlet (NEMA 5-15R). Standard equipment includes surge and spike protection that utilize a clean line to neutral that do es not pass noise contamination to ground (PD-920R-NS does not have this protection), EMI filtering, and a 9' cord. A generous 9" depth offers easy access to the 20 amp rear panel outlets, which are solidly mounted on yokes to eliminate deflection. An illuminated combination power switch/circuit breaker is located on the front panel. UL Listed in the US and Canada. Occupies one rackspace. The PD-920RC-20 shares all of the same features as the PD-920R, but boasts a generous 20' cord.

Must be a reseller to purchase this product

Features
  • Equipped with 8 circuit breaker protected rear outlets (NEMA 5-20R), and one front outlet (NEMA 5-15R)
  • Standard equipment includes surge and spike protection that utilize a clean line to neutral that does not pass noise contamination to ground (PD-920R -NS does not have this protection)
  • EMI filtering, and a 9 cord
  • A generous 9 depth
  • Easy access to the 20 amp rear panel outlets, which are solidly mounted on yokes to eliminate deflection
  • An illuminated combination power switch/circuit breaker is locad on the front panel
  • UL Listed in the US and Canada
  • Occupies one rackspace
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items