PD-9601G/AC - MICROSEMI - 9601G PoH 95 W, | Anixter
PD-9601G/AC | MICROSEMI

MICROSEMI | PD-9601G/AC | 9601G PoH 95 W, Single Port Gigabit Midspan

  • Manufacturer # PD-9601G/AC
  • Anixter #609337
Type: POWER SUPPLY
Description

Microsemi's PD-9601G midspan is a single port solution for remote powering of current as well as emerging high power applications. The Microsemi PD-9601G is designed to power wireless and cellular base stations, pan-tilt-zoom (PTZ) and dome cameras, ph ysical access control with door locks, televisions and interactive displays, Point of
Sales (POS) and information kiosks, thin clients and other high power Ethernet end terminals with 95W of power, and is also backward compatible and safe to use with any IEEE802.3af or IEEE802.3at terminal such as VoIP phones, IP cameras and wireless LAN access points. It can power both existing 10/100Base-T devices and emerging
wireless Gigabit devices. With the midspan's plug-and-play installation, they are easy and cost effective to implement leveraging existing Ethernet infrastructure while at the same time providing the assurance of a future proof network.

Must be a reseller to purchase this product.

Features
  • Up to 95W of power over 4-pairs
  • PoH, IEEE802.3at and 802.3af compliant
  • Plug-and-play installation
  • Guaranteed uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items