Select Country and Language Europe, Middle East & Africa / English
Change Country
PD-AS-601/5 | MICROSEMI

MICROSEMI | PD-AS-601/5 | 802.3af Active Splitter, 5V output, 2 x DC jacks : round 3.4x1.35mm and 5.5x2.5 mm

  • Manufacturer # PD-AS-601/5
  • Anixter #327068
Description

PowerDsines active splitters enable data terminals that were not originally designed to accept power from the Ethernet, to be powered by standard Power over Ethernet switches and midspans. Power over Ethernet (PoE) technology enables IP telephones, wireless LAN access points, security network cameras and other types of data terminals to receive power, along with data, over standard Ethernet cables upon which data and power flow in parallel. Although a standard defining PoE already exists (IEEE 802.3af), many contemporary terminals have been designed and deployed without the ability to accept power via their LAN input a basic requirement of the standard. Such devices can only accept power through their DC jack while their RJ45 input accepts only data. Moreover, such devices might only accept voltage levels lower than the standards 48 volts DC. Using the active splitter, these terminals immediately become PoEready without any modification required on their side. The splitter is identified as a powered device (PD) in front of the switch or midspan and after being detected and powered, it physically splits the combined data and power stream arriving over a single cable into two separate streams travelling over two separate cords (LAN & DC power) which then go directly to the data terminal (12V or 5V).

Features
  • Accepts power from either PoE switch or a Midspan.
  • Converts standard 48 Volts to a lower voltage level matched to the terminals specification.
  • Simple installation with no need for system reconfiguration.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items