Select Country and Language Europe, Middle East & Africa / English
Change Country
PD-RPS-450 | MICROSEMI

MICROSEMI | PD-RPS-450 | 450 Watts Redundant Power Supply Unit, 19", 1U - Supports 9006/12/24G/ACDC/M & 9506G/ACDC/M

  • Manufacturer # PD-RPS-450
  • Anixter #400080
Description

The PowerDsine(R) Redundant Power Supply (RPS) increases reliability for data, voice and video networks by ensuring reliable safe power for all PoE applications including VoIP, wireless LAN, IP security cameras, thin clients and other end terminals. When connected to a compatible PowerDsine PoE Midspan, the RPS ensures continuous full power operation and PoE delivery to all powered devices in case the Midspan internal power supply or primary AC network fails. The RPS architecture is based on current sharing, enabling seamless and continued operations. Additionally, the RPS offers full power upgradability by supplying the Midspan with an additional source of power, working as an additional External Power Supply (EPS) doubling the Midspans total power supply capability. The PowerDsine RPS family offers 1:1 backup for the 9000G and 9500G Midspan families. The PowerDsine PD-RPS450 offers a full power upgrade to the PD9024G/ACDC/M for 900W total power capacity.

Features
  • High availability in mission critical application
  • Doubles the PD-9024G/ACDC/M internal power supply capacity to support 900W/full load
  • Automatic backup
  • Plug and play installation
  • AC backup when two AC circuits are available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items