Select Country and Language Europe, Middle East & Africa / English
Change Country
PD-TESTER | MICROSEMI

MICROSEMI | PD-TESTER | PoE tester to test your RJ45 for Power

  • Manufacturer # PD-TESTER
  • Anixter #304159
Number of Ports: 1-2
Description

The Power over Ethernet (PoE) Tester, connected to an RJ45 outlet, tests the cabling infrastructure for the presence of power, either IEEE802.3af standard compliant or pre standard. The PoE Tester identifies the existence and type of Power Sourcing Equ ipment (either Endspan or Midspan) in your network

Features
  • Tests RJ45 outlet for Power over Ethernet existence
  • Indicates the type of power source
  • Detects: IEEE 802.3af midspans and switches Cisco pre-standard in-line switches
  • High Power midspans
  • Compact design specifically tailored for system integratorsnd installers
  • Plug and play for ease of use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items