PD-TESTER | MICROSEMI

MICROSEMI | PD-TESTER | PoE tester (RJ45)

  • Manufacturer # PD-TESTER
  • Anixter #306589
Number of Ports: 1 PORT
Description

Check your RJ45 outlet for power using the PoE AF/AT Tester. The Power over Ethernet (PoE) Tester, connected to an RJ45 outlet, tests the cabling infrastructure for the presence of power, either IEEE802.3af or IEEE802.3at (2 pairs 30W or 4-pairs 60W). The PoE Tester also identifies the existence and type of Power Sourcing Equipment (either Endspan or Midspan) in your network.

This part has been discontinued by the supplier.

Features
  • Tests RJ45 outlet for Power over Ethernet existence
  • Indicates the type of power source
  • Detects: IEEE 802.3af, IEEE 802.3at, 4-pairs PSE
  • Compact design specifically tailored for system integrators and installers
  • Plug and play, simple to use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items