Select Country and Language Europe, Middle East & Africa / English
Change Country
PDL-2 | PANDUIT

PANDUIT | PDL-2 | Dot Matrix, Self-Lam Label, Vinyl, .50" W x 1.4375" H, .50 " POA, White, 5000Per Pack

  • Manufacturer # PDL-2
  • Anixter #144476
Label Types: VINYL
RoHS Compliant: YES
Size: 1/2"
Total Area W x L (in.): 1.00 x 1.44
Type: LABELS
Vendor No.: PDL-2
Write-on Area L x W (in.): 1.00 x 0.50
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items