PDL-54 | PANDUIT

PANDUIT | PDL-54 | LABEL 1" X 1.44" TEDLAR SELF- LAMINATING COMPUTER PRINT FOR 3/8"WIR PK/5000 ROHS

  • Manufacturer # PDL-54
  • Anixter #139308
RoHS Compliant: YES
Total Area W x L (in.): 1.00 x 1.44
Type: LABELS
Write-on Area L x W (in.): 1.00 x 0.50
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items