Select Country and Language Europe, Middle East & Africa / English
Change Country
PDUMV20HVNET | TRIPP LITE

TRIPP LITE | PDUMV20HVNET | PDU Switched 200V - 240V 20A 20 C13; 4 C19 Outlet 0URM

  • Manufacturer # PDUMV20HVNET
  • Anixter #381564
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

PDUMV20HVNET supports 20A maximum capacity at 208/230/240V (agency de-rated to 16A). Includes C20 power inlet with detachable 10-ft. L6-20P input cordset and 24 individually controllable output receptacles (20 x C13 and 4 x C19). Visual and remote curr ent monitoring tracks output current. Supports 0U vertical rackmount installation with included mounting brackets. Tooless button-mount installation supported in compatible racks. Included cord retention brackets keeps vital network equipment plugged i n and continuously powered.

Features
  • Switched 20A 200-240V PDU, 0U 70 in / 178cm Vertical Rackmount format
  • Reports voltage, frequency & loading information via ethernet interface
  • Visual current meter; Toolless button mount instalation
  • C20 inlet; 10ft / 3m L6-20P input cable
  • 24 switched o
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items