PE961 | GREENLEE

GREENLEE | PE961 | Adsl Safe Phon T-Se with 2-Way Hf

  • Manufacturer # PE961
  • Anixter #244839
Speaker: YES
Type: BUTT SET
Description

Replacement Part : PE901 Ground Start Cord Set, PE902 Cord Set; Standard : IEC IP67; Sub Brand : DigAlert; Type : Nautilus Range

Features
  • Waterproof tested to an IECIP67 rating, these test sets are so impervious to water they can actually withstand submersion
  • The PE961 features our DigAlert over-voltage alarm and lock- out function to eliminatethe danger of damaging or knocking out digital service lines
  • Built-in ADSL Filter
  • Ten-number speed dial memory (32 digits each)
  • Last number redial
  • Precise hook flash
  • Microphone mute
  • Audible and visual mode indicators
  • Polarity test in any mode
  • Unique quick-release beltclip
  • Premium cord set with bed-of-nails and piercing pin clips
  • Luminescent Keymat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items