PED696B1 | PANDUIT

PANDUIT | PED696B1 | Dual Hinged Metal Door, 94.8"H x 6.1"W x 1.7"D(2409mm x 155mm x 43mm), PatchRunner High Capacity, Black

  • Manufacturer # PED696B1
  • Anixter #559733
Cable Management Type: COVERS/DOORS
Cable Mgt Mounting: VERTICAL
Color: BLACK
Door Style: DOUBLE
Door Type: SOLID
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items