Select Country and Language Europe, Middle East & Africa / English
Change Country
PES197/E | PANDUIT

PANDUIT | PES197/E | Portable Embossing System, .187" (4.77mm), 230 Volts

  • Manufacturer # PES197/E
  • Anixter #PES197/E
Description

Portable embossing system 3/16" (5mm) character, 11.5" (292mm) x 21.0" (534mm) x 19.0" (483mm), 95 lbs. (43 kg), 230 volt, 50 Hz with Easy-Mark(TM) Software

Features
  • Easily moved from jobsite to jobsite to deliver a permanent identification solution where it's needed, when it's needed
  • Creates raised characters on stainless steel and aluminum marker plates, to deliver maximum visibility for medium to high volume applications that are exposed to dirt and paint
  • Improves productivity by providing a reliable connection from the embossing machine to your PC using Easy-Mark(TM) Software
  • Easy-Mark(TM) Software allows for a quick print legend and exact preview saving time and reducing print costs
  • Easy loading hopper allows for easy stacking of up to 250 plates, saving time and money
  • For use with 1000 pack marker plates only
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items