Select Country and Language Europe, Middle East & Africa / English
Change Country
PFC5504LG-KG | PANDUIT

PANDUIT | PFC5504LG-KG | 4 PAIR 24 AWG FTP PVC DATACABLE CAT 5E GREY JACKET 305 MT BOXES

  • Manufacturer # PFC5504LG-KG
  • Anixter #CM-00424FTP-5EUPA
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items