PFC6004LG-KD | PANDUIT

PANDUIT | PFC6004LG-KD | 4 PAIR 23 AWG FTP PVC DATACABLE CAT 6 GREY JACKET 500 MTR REELS

  • Manufacturer # PFC6004LG-KD
  • Anixter #CM-00424FTP-6PA
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 6 CM F/UTP 4-pair cable with separator. Conductors are 23 AWG construction. Each individual pair includes a metallic foil shield and protected in a flame-retardant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items