Select Country and Language Europe, Middle East & Africa / English
Change Country
PFD-WMRK-45LH | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PFD-WMRK-45LH | PFD Series IXS0C 45 Space Plexi Front Door, No Handle, 45 RU, Steel, Black

  • Manufacturer # PFD-WMRK-45LH
  • Anixter #567467
Color: BLACK
Door Style: SINGLE
Door Type: PLEXIGLAS
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items